- Radial Bearing
- 100 mm ID x 180 mm OD x 60.300 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
features
- Cylindrical bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | Normal |
| Bearing Type | Radial Bearing |
| Ring Modification | None |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 180 mm |
| I.D. | 100 mm |
| Bore Type | Round Bore |
| Weight | 14.991 LB |

