- Radial Bearing
- 190 mm ID x 320 mm OD x 104 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
features
- Self-aligning
- Extra high capacity
- Cylindrical bore
- Roller riding retainers
| Radial Internal Clearance | Normal |
| O.D. | 320 mm |
| Bore Type | Round Bore |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| Ring Modification | None |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 190 mm |
| Weight | 78.749 LB |

