- Radial Bearing
- 160 mm ID x 270 mm OD x 86 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
features
- Self-aligning
- Extra high capacity
- Roller riding retainers
- Tapered bore
| Bearing Type | Radial Bearing |
| I.D. | 160 mm |
| Cage Material | Brass/Bronze |
| Enclosure | Unsealed |
| Ring Modification | None |
| O.D. | 270 mm |
| Bore Type | Tapered Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Radial Internal Clearance | C3 |
| Weight | 45.2 LB |

