- Spherical Roller Bearing Insert
- Round Bore Type
- 5.118 in Inner Diameter
- Direct Shaft Mounted Locking Device
features
- Cylindrical bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| Locking Device | Direct Shaft Mounted |
| Bearing Type | Spherical Roller Bearing |
| Bore Dia. [Min] | 130.0000 mm |
| Radial Internal Clearance | C3 |
| I.D. | 5.118 in |
| O.D. | 210 mm |
| Series | 23100 |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ring Modification | None |
| Bore Dia. [Max] | 630.0000 mm |
| Weight | 18.9 LB |
| EAN or UPC | 793699559583 |

