- Spherical Roller Bearing Insert
- Tapered Bore Type
- 11.023 in Inner Diameter
- 16.535 in Outer Diameter
- Adapter Mounted Locking Device
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| Static Load Rating | 670000 lbf |
| Locking Device | Adapter Mounted |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Overall Width | 4.173 in |
| Bore Dia. [Min] | 220.0000 mm |
| Bearing Type | Spherical Roller Bearing |
| Dynamic Load Rating | 345000 lbf |
| Radial Internal Clearance | C3 |
| I.D. | 11.023 in |
| O.D. | 16.535 in |
| Ring Modification | None |
| Limiting Speed - Grease | 800 rpm |
| Series | 23000 |
| Bore Type | Tapered |
| Housing Fillet Radius | 0.12 in |
| Limiting Speed - Oil | 950 rpm |
| Static Load Rating [Max] | 670000 lbf |
| Bore Dia. [Max] | 630.0000 mm |
| Enclosure | Unsealed |
| Weight | 125.75 LB |
| EAN or UPC | 662327195977 |

