- Spherical Roller Bearing Insert
- Tapered Bore Type
- 9.448 in Inner Diameter
- 14.173 in Outer Diameter
- Adapter Mounted Locking Device
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| I.D. | 9.448 in |
| Bore Type | Tapered |
| Radial Internal Clearance | C3 |
| O.D. | 14.173 in |
| Series | 23000 |
| Enclosure | Unsealed |
| Limiting Speed - Grease | 950 rpm |
| Locking Device | Adapter Mounted |
| Ring Modification | None |
| Housing Fillet Radius | 0.1 in |
| Cage Material | Brass/Bronze |
| Bore Dia. [Max] | 630.0000 mm |
| Bearing Type | Spherical Roller Bearing |
| Static Load Rating | 490000 lbf |
| Overall Width | 3.622 in |
| Dynamic Load Rating | 260000 lbf |
| Static Load Rating [Max] | 490000 lbf |
| Limiting Speed - Oil | 1100 rpm |
| Bore Dia. [Min] | 220.0000 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 72.7 LB |
| EAN or UPC | 662327195953 |

