- Spherical Roller Bearing Insert
- Tapered Bore Type
- 8.661 in Inner Diameter
- Adapter Mounted Locking Device
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| Series | 23000 |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | C0 |
| Cage Material | Brass/Bronze |
| Bore Dia. [Min] | 220.0000 mm |
| Bearing Type | Spherical Roller Bearing |
| Enclosure | Unsealed |
| Bore Dia. [Max] | 630.0000 mm |
| Bore Type | Tapered |
| Ring Modification | None |
| I.D. | 8.661 in |
| O.D. | 360 mm |
| Locking Device | Adapter Mounted |
| Weight | 72.691 LB |
| EAN or UPC | 662327195946 |

