- Radial Bearing
- 160 mm ID x 240 mm OD x 60 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
features
- Cylindrical bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| Ring Modification | None |
| I.D. | 160 mm |
| Bore Type | Round Bore |
| Cage Material | Brass/Bronze |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Radial Internal Clearance | C3 |
| O.D. | 240 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 20.624 LB |

