- Radial Bearing
- 120 mm ID x 180 mm OD x 46 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
features
- Cylindrical bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Material | Brass/Bronze |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Radial Internal Clearance | C3 |
| Ring Modification | None |
| O.D. | 180 mm |
| I.D. | 120 mm |
| Bore Type | Round Bore |
| Weight | 9.0 LB |
| EAN or UPC | 662327456979 |

