- Radial Bearing
- 200 mm ID x 420 mm OD x 138 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| Radial Internal Clearance | C3 |
| O.D. | 420 mm |
| I.D. | 200 mm |
| Ring Modification | None |
| Bore Type | Tapered Bore |
| Cage Material | Brass/Bronze |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Radial Bearing |
| Weight | 218.698 LB |
| EAN or UPC | 662327462291 |

