- Radial Bearing
- 190 mm ID x 400 mm OD x 132 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| Enclosure | Unsealed |
| Bearing Type | Radial Bearing |
| O.D. | 400 mm |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 190 mm |
| Ring Modification | None |
| Cage Material | Brass/Bronze |
| Bore Type | Tapered Bore |
| Weight | 179.5 LB |
| EAN or UPC | 662327409548 |

