Skip to content Skip to navigation menu
Spherical Roller Bearing

22332LBKC2

Spherical Roller Bearing
Item #103781484
  • Radial Bearing
  • 160 mm ID x 340 mm OD x 114 mm Wide
  • Tapered Bore
  • C2 - Clearance Less Than Normal
  • Brass / Bronze Cage
Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing
  • 160 mm ID x 340 mm OD x 114 mm Wide
  • Tapered Bore
  • C2 - Clearance Less Than Normal
  • Brass / Bronze Cage

features

  • Tapered bore
  • Roller riding retainers
  • Self-aligning
  • Extra high capacity
O.D. 340 mm
Cage Material Brass/Bronze
I.D. 160 mm
Ring Modification None
Radial Internal Clearance C2
Radial Internal Clearance Specification Clearance Less Than Normal
Bore Type Tapered Bore
Enclosure Unsealed
Bearing Type Radial Bearing
Weight 125.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison