Skip to content Skip to navigation menu
Spherical Roller Bearing

22332LBC1C40

Spherical Roller Bearing
Item #103824535
  • Radial Bearing
  • 160 mm ID x 340 mm OD x 114 mm Wide
  • Straight Bore
  • C1 - Clearance Less Than C2
  • Brass / Bronze Cage
Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing
  • 160 mm ID x 340 mm OD x 114 mm Wide
  • Straight Bore
  • C1 - Clearance Less Than C2
  • Brass / Bronze Cage

features

  • Cylindrical bore
  • Roller riding retainers
  • Self-aligning
  • Extra high capacity
Bearing Type Radial Bearing
Ring Modification Reduced OD Tolerance on High Side
Radial Internal Clearance Specification Clearance Less Than C2
Cage Material Brass/Bronze
O.D. 340 mm
I.D. 160 mm
Bore Type Round Bore
Enclosure Unsealed
Radial Internal Clearance C1
Weight 124.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison