- Radial Bearing
- 150 mm ID x 320 mm OD x 108 mm Wide
- Straight Bore
- C1 - Clearance Less Than C2
- Brass / Bronze Cage
features
- Cylindrical bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Clearance Less Than C2 |
| Cage Material | Brass/Bronze |
| O.D. | 320 mm |
| Ring Modification | Reduced OD Tolerance on High Side |
| Radial Internal Clearance | C1 |
| Enclosure | Unsealed |
| I.D. | 150 mm |
| Bore Type | Round Bore |
| Weight | 92.61 LB |

