- Spherical Roller Bearing Insert
- Tapered Bore Type
- 4.331 in Inner Diameter
- 9.448 in Outer Diameter
- Adapter Mounted Locking Device
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| Bore Dia. [Max] | 280.0000 mm |
| O.D. | 9.448 in |
| Bore Type | Tapered |
| Locking Device | Adapter Mounted |
| Series | 22300 |
| Overall Width | 3.149 in |
| Housing Fillet Radius | 0.1 in |
| Limiting Speed - Grease | 160000 rpm |
| Limiting Speed - Oil | 2000 rpm |
| Bore Dia. [Min] | 40.0000 mm |
| Cage Material | Brass/Bronze |
| Enclosure | Unsealed |
| Ring Modification | None |
| I.D. | 4.331 in |
| Radial Internal Clearance | C3 |
| Bearing Type | Spherical Roller Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 37.0 LB |
| EAN or UPC | 662327195663 |

