- Spherical Roller Bearing Insert
- Round Bore Type
- 4.331 in Inner Diameter
- 9.448 in Outer Diameter
- Direct Shaft Mounted Locking Device
features
- Extra high capacity
- Cylindrical bore
- Roller riding retainers
- Self-aligning
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Housing Fillet Radius | 0.1 in |
| Locking Device | Direct Shaft Mounted |
| Bore Dia. [Min] | 40.0000 mm |
| Limiting Speed - Oil | 2000 rpm |
| Radial Internal Clearance | C3 |
| O.D. | 9.448 in |
| Series | 22300 |
| Cage Material | Brass/Bronze |
| Ring Modification | None |
| I.D. | 4.331 in |
| Bearing Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 280.0000 mm |
| Enclosure | Unsealed |
| Overall Width | 3.149 in |
| Limiting Speed - Grease | 160000 rpm |
| Weight | 40.0 LB |
| EAN or UPC | 662327195632 |

