- Spherical Roller Bearing Insert
- Round Bore Type
- 3.937 in Inner Diameter
- 8.464 in Outer Diameter
- Direct Shaft Mounted Locking Device
features
- Cylindrical bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| Limiting Speed - Oil | 2200 rpm |
| Locking Device | Direct Shaft Mounted |
| Limiting Speed - Grease | 1700 rpm |
| Enclosure | Unsealed |
| O.D. | 8.464 in |
| Bearing Type | Spherical Roller Bearing |
| Radial Internal Clearance | C3 |
| I.D. | 3.937 in |
| Ring Modification | None |
| Bore Dia. [Max] | 280.0000 mm |
| Housing Fillet Radius | 0.1 in |
| Series | 22300 |
| Bore Dia. [Min] | 40.0000 mm |
| Bore Type | Round Bore |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Overall Width | 2.874 in |
| Weight | 27.5 LB |
| EAN or UPC | 662327195588 |

