- Radial Bearing
- 95 mm ID x 200 mm OD x 67 mm Wide
- Tapered Bore
- C5 - Clearance Greater Than C4
- Brass / Bronze Cage
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| O.D. | 200 mm |
| Radial Internal Clearance Specification | C5 - Clearance Greater Than C4 |
| Ring Modification | None |
| Bore Type | Tapered Bore |
| Enclosure | Unsealed |
| I.D. | 95 mm |
| Radial Internal Clearance | C5 |
| Bearing Type | Radial Bearing |
| Cage Material | Brass/Bronze |
| Weight | 22.5 LB |

