- Spherical Roller Bearing Insert
- Round Bore Type
- 3.346 in Inner Diameter
- 7.086 in Outer Diameter
- Direct Shaft Mounted Locking Device
features
- Cylindrical bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| Bore Dia. [Min] | 40.0000 mm |
| Overall Width | 2.362 in |
| Bore Dia. [Max] | 280.0000 mm |
| Bore Type | Round Bore |
| Housing Fillet Radius | 0.1 in |
| Cage Material | Brass/Bronze |
| O.D. | 7.086 in |
| Limiting Speed - Grease | 1900 rpm |
| Ring Modification | None |
| Radial Internal Clearance | C3 |
| Enclosure | Unsealed |
| Bearing Type | Spherical Roller Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| I.D. | 3.346 in |
| Limiting Speed - Oil | 2600 rpm |
| Locking Device | Direct Shaft Mounted |
| Series | 22300 |
| Weight | 16.576 LB |
| EAN or UPC | 662327195489 |

