- Radial Bearing
- 70 mm ID x 150 mm OD x 51 mm Wide
- Straight Bore
- C4 - Clearance Greater Than C3
- Brass / Bronze Cage
features
- Self-aligning
- Cylindrical bore
- Roller riding retainers
- Extra high capacity
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| Series | 22300 Series |
| Radial Internal Clearance | C4 |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Ring Modification | None |
| O.D. | 150 mm |
| Bearing Type | Radial Bearing |
| I.D. | 70 mm |
| Outer Ring Width | 51 mm |
| Cage Material | Brass/Bronze |
| Weight | 9.118 LB |

