- Radial Bearing
- 65 mm ID x 140 mm OD x 48 mm Wide
- Tapered Bore
- C2 - Clearance Less Than Normal
- Brass / Bronze Cage
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| Bearing Type | Radial Bearing |
| Bore Type | Tapered Bore |
| O.D. | 140 mm |
| I.D. | 65 mm |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Radial Internal Clearance | C2 |
| Cage Material | Brass/Bronze |
| Ring Modification | None |
| Enclosure | Unsealed |
| Weight | 8.0 LB |

