- Spherical Roller Bearing Insert
- Tapered Bore Type
- 2.165 in Inner Diameter
- 4.724 in Outer Diameter
- Adapter Mounted Locking Device
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| Locking Device | Adapter Mounted |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Tapered |
| Series | 22300 |
| Bore Dia. [Max] | 280.0000 mm |
| Enclosure | Unsealed |
| Bearing Type | Spherical Roller Bearing |
| Ring Modification | None |
| O.D. | 4.724 in |
| I.D. | 2.165 in |
| Radial Internal Clearance | C3 |
| Limiting Speed - Oil | 4000 rpm |
| Limiting Speed - Grease | 3200 rpm |
| Overall Width | 1.692 in |
| Cage Material | Brass/Bronze |
| Bore Dia. [Min] | 40.0000 mm |
| Housing Fillet Radius | 0.08 in |
| Weight | 5.215 LB |
| EAN or UPC | 662327195274 |

