- Radial Bearing
- 45 mm ID x 100 mm OD x 36 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| Ring Modification | Reduced OD Tolerance on High Side |
| I.D. | 45 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | Normal |
| Bearing Type | Radial Bearing |
| O.D. | 100 mm |
| Weight | 2.35 LB |

