- Spherical Roller Bearing Insert
- Round Bore Type
- 1.5748 in Inner Diameter
- 3.543 in Outer Diameter
- Direct Shaft Mounted Locking Device
features
- Cylindrical bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| Limiting Speed - Oil | 5600 rpm |
| Origin | Spherical Radial |
| Radial Internal Clearance | C3 |
| Limiting Speed - Grease | 4500 rpm |
| O.D. | 3.543 in |
| Overall Width | 1.299 in |
| Cage Material | Brass/Bronze |
| Locking Device | Direct Shaft Mounted |
| Bore Dia. [Max] | 280.0000 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Housing Fillet Radius | 0.06 in |
| Bore Type | Round Bore |
| Bore Dia. [Min] | 40.0000 mm |
| Ring Modification | None |
| Enclosure | Unsealed |
| Series | 22300 |
| I.D. | 1.5748 in |
| Bearing Type | Spherical Roller Bearing |
| Weight | 2.33 LB |
| EAN or UPC | 662327195151 |

