- Radial Bearing
- 220 mm ID x 400 mm OD x 108 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
features
- Self-aligning
- Roller riding retainers
- Tapered bore
- High capacity
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| O.D. | 400 mm |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | Normal |
| I.D. | 220 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Modification | None |
| Weight | 148.0 LB |
| EAN or UPC | 662327195113 |

