- Spherical Roller Bearing Insert
- Round Bore Type
- 8.661 in Inner Diameter
- 15.748 in Outer Diameter
- Direct Shaft Mounted Locking Device
features
- Cylindrical bore
- Roller riding retainers
- Self-aligning
- High capacity
| Bearing Type | Spherical Roller Bearing |
| Ring Modification | None |
| Locking Device | Direct Shaft Mounted |
| I.D. | 8.661 in |
| Limiting Speed - Grease | 1000 rpm |
| O.D. | 15.748 in |
| Cage Material | Brass/Bronze |
| Series | 22200 |
| Bore Dia. [Min] | 30.0000 mm |
| Radial Internal Clearance | C3 |
| Overall Width | 4.252 in |
| Housing Fillet Radius | 0.12 in |
| Enclosure | Unsealed |
| Bore Dia. [Max] | 240.0000 mm |
| RPM [Max] | 1200 rpm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Round Bore |
| Weight | 150.0 LB |
| EAN or UPC | 662327195106 |

