- Spherical Roller Bearing Insert
- Tapered Bore Type
- 6.299 in Inner Diameter
- 11.417 in Outer Diameter
- Adapter Mounted Locking Device
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- High capacity
| Limiting Speed - Oil | 1700 rpm |
| I.D. | 6.299 in |
| Locking Device | Adapter Mounted |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Material | Brass/Bronze |
| O.D. | 11.417 in |
| Series | 22200 |
| Limiting Speed - Grease | 1500 rpm |
| Bore Dia. [Max] | 240.0000 mm |
| Radial Internal Clearance | C3 |
| Housing Fillet Radius | 0.1 in |
| Ring Modification | None |
| Bearing Type | Spherical Roller Bearing |
| Overall Width | 3.149 in |
| Bore Dia. [Min] | 45.0000 mm |
| Bore Type | Tapered |
| Enclosure | Unsealed |
| Weight | 49.35 LB |
| EAN or UPC | 662327194949 |

