- Radial Bearing
- 150 mm ID x 270 mm OD x 73 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
features
- Cylindrical bore
- Roller riding retainers
- Self-aligning
- High capacity
| I.D. | 150 mm |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| O.D. | 270 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Ring Modification | None |
| Weight | 39.8 LB |
| EAN or UPC | 662327410445 |

