- Spherical Roller Bearing Insert
- Round Bore Type
- 5.511 in Inner Diameter
- Direct Shaft Mounted Locking Device
features
- Cylindrical bore
- Roller riding retainers
- Self-aligning
- High capacity
| O.D. | 250 mm |
| Ring Modification | None |
| Locking Device | Direct Shaft Mounted |
| Enclosure | Unsealed |
| Bearing Type | Spherical Roller Bearing |
| Bore Dia. [Min] | 30.0000 mm |
| Radial Internal Clearance | C0 |
| Bore Type | Round Bore |
| Bore Dia. [Max] | 240.0000 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 5.511 in |
| Series | 22200 |
| Cage Material | Brass/Bronze |
| Weight | 25.41 LB |
| EAN or UPC | 662327403744 |

