- Radial Bearing
- 120 mm ID x 215 mm OD x 58 mm Wide
- Straight Bore
- C2 - Clearance Less Than Normal
- Brass / Bronze Cage
features
- Cylindrical bore
- Roller riding retainers
- Self-aligning
- High capacity
| Cage Material | Brass/Bronze |
| I.D. | 120 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance | C2 |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| O.D. | 215 mm |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Ring Modification | None |
| Weight | 19.24 LB |

