- Radial Bearing
- 110 mm ID x 200 mm OD x 53 mm Wide
- Tapered Bore
- C6 - Clearance Greater Than C5
- Brass / Bronze Cage
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- High capacity
| Radial Internal Clearance Specification | C6 - Clearance Greater Than C5 |
| I.D. | 110 mm |
| O.D. | 200 mm |
| Radial Internal Clearance | C6 |
| Bore Type | Tapered Bore |
| Bearing Type | Radial Bearing |
| Cage Material | Brass/Bronze |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Enclosure | Unsealed |
| Weight | 14.948 LB |

