- Radial Bearing
- 110 mm ID x 200 mm OD x 53 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
features
- Cylindrical bore
- Roller riding retainers
- Self-aligning
- High capacity
| I.D. | 110 mm |
| O.D. | 200 mm |
| Cage Material | Brass/Bronze |
| Ring Modification | W22 - Outer Ring w/Reduced Outside Diameter Tolerance |
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial Bearing |
| Weight | 19.2 LB |

