- Spherical Roller Bearing Insert
- Round Bore Type
- 4.331 in Inner Diameter
- 7.874 in Outer Diameter
- Direct Shaft Mounted Locking Device
features
- Cylindrical bore
- Roller riding retainers
- Self-aligning
- High capacity
| Housing Fillet Radius | 0.08 in |
| O.D. | 7.874 in |
| Limiting Speed - Grease | 2000 rpm |
| Bearing Type | Spherical Roller Bearing |
| I.D. | 4.331 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Round Bore |
| Enclosure | Unsealed |
| Locking Device | Direct Shaft Mounted |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | C3 |
| Ring Modification | None |
| Series | 22200 |
| Bore Dia. [Min] | 30.0000 mm |
| Bore Dia. [Max] | 240.0000 mm |
| Overall Width | 2.086 in |
| Limiting Speed - Oil | 2500 rpm |
| Weight | 15.0 LB |
| EAN or UPC | 662327194710 |

