- Spherical Roller Bearing Insert
- Round Bore Type
- 3.543 in Inner Diameter
- 6.299 in Outer Diameter
- Direct Shaft Mounted Locking Device
features
- Roller riding retainers
- Self-aligning
- High capacity
- Cylindrical bore
| Bore Dia. [Min] | 30.0000 mm |
| Ring Modification | None |
| Overall Width | 1.574 in |
| I.D. | 3.543 in |
| Radial Internal Clearance | C3 |
| O.D. | 6.299 in |
| Locking Device | Direct Shaft Mounted |
| Series | 22200 |
| Bore Dia. [Max] | 240.0000 mm |
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 3000 rpm |
| Housing Fillet Radius | 0.08 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Spherical Roller Bearing |
| Cage Material | Brass/Bronze |
| Limiting Speed - Grease | 2600 rpm |
| Weight | 6.09 LB |
| EAN or UPC | 662327194604 |

