- Spherical Roller Bearing Insert
- Tapered Bore Type
- 3.346 in Inner Diameter
- Adapter Mounted Locking Device
| Bore Dia. [Max] | 240.0000 mm |
| Bore Type | Tapered |
| Series | 22200 |
| Locking Device | Adapter Mounted |
| I.D. | 3.346 in |
| Bore Dia. [Min] | 45.0000 mm |
| Radial Internal Clearance | C3 |
| Bearing Type | Spherical Roller Bearing |
| Weight | 5.8 LB |
| EAN or UPC | 793699331998 |

