- Radial Bearing
- 80 mm ID x 140 mm OD x 33 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- High capacity
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 80 mm |
| Enclosure | Unsealed |
| Bearing Type | Radial Bearing |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | Normal |
| Ring Modification | W22 - Outer Ring w/Reduced Outside Diameter Tolerance |
| O.D. | 140 mm |
| Bore Type | Tapered Bore |
| Weight | 4.74 LB |

