- Spherical Roller Bearing Insert
- Tapered Bore Type
- 3.149 in Inner Diameter
- 5.511 in Outer Diameter
- Adapter Mounted Locking Device
features
- High capacity
- Self-aligning
- Roller riding retainers
- Tapered bore
| Ring Modification | None |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Limiting Speed - Oil | 3500 rpm |
| Housing Fillet Radius | 0.08 in |
| Radial Internal Clearance | C3 |
| I.D. | 3.149 in |
| Bore Dia. [Min] | 45.0000 mm |
| Bore Dia. [Max] | 240.0000 mm |
| O.D. | 5.511 in |
| Bearing Type | Spherical Roller Bearing |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Overall Width | 1.299 in |
| Limiting Speed - Grease | 3200 rpm |
| Bore Type | Tapered |
| Locking Device | Adapter Mounted |
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| Series | 22200 |
| Origin | Spherical Radial |
| Weight | 4.662 LB |
| EAN or UPC | 662327194536 |

