- Spherical Roller Bearing Insert
- Tapered Bore Type
- 2.952 in Inner Diameter
- Adapter Mounted Locking Device
| Locking Device | Adapter Mounted |
| Material | Bronze |
| Bore Type | Tapered |
| Bearing Type | Spherical Roller Bearing |
| Series | 22200 |
| Bore Dia. [Min] | 45.0000 mm |
| Bore Dia. [Max] | 240.0000 mm |
| Radial Internal Clearance | C3 |
| I.D. | 2.952 in |
| Weight | 3.58 LB |
| EAN or UPC | 793699990966 |

