- Radial Bearing
- 55 mm ID x 100 mm OD x 25 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
features
- Self-aligning
- High capacity
- Roller riding retainers
- Tapered bore
| Bearing Type | Radial Bearing |
| Ring Modification | None |
| Cage Material | Brass/Bronze |
| Bore Type | Tapered Bore |
| O.D. | 100 mm |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 55 mm |
| Enclosure | Unsealed |
| Weight | 1.795 LB |
| EAN or UPC | 662327194307 |

