Skip to content Skip to navigation menu
Spherical Roller Bearing

22211LBC0

Spherical Roller Bearing
Item #103780596
  • Radial Bearing
  • 55 mm ID x 100 mm OD x 25 mm Wide
  • Straight Bore
  • C0 - Normal Clearance
  • Brass / Bronze Cage
Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing
  • 55 mm ID x 100 mm OD x 25 mm Wide
  • Straight Bore
  • C0 - Normal Clearance
  • Brass / Bronze Cage

features

  • Cylindrical bore
  • Roller riding retainers
  • Self-aligning
  • High capacity
I.D. 55 mm
Cage Material Brass/Bronze
Ring Modification None
Radial Internal Clearance Normal
O.D. 100 mm
Bearing Type Radial Bearing
Radial Internal Clearance Specification Normal Clearance
Enclosure Unsealed
Bore Type Round Bore
Weight 1.769 LB
EAN or UPC 662327309459
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison