- Spherical Roller Bearing Insert
- Tapered Bore Type
- 1.968 in Inner Diameter
- 3.543 in Outer Diameter
- Adapter Mounted Locking Device
features
- Self-aligning
- Roller riding retainers
- High capacity
- Tapered bore
| Ring Modification | None |
| Bore Type | Tapered |
| Bearing Type | Spherical Roller Bearing |
| O.D. | 3.543 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Locking Device | Adapter Mounted |
| Limiting Speed - Oil | 5500 rpm |
| Limiting Speed - Grease | 5000 rpm |
| Cage Material | Brass/Bronze |
| Overall Width | 0.905 in |
| Bore Dia. [Max] | 240.0000 mm |
| Housing Fillet Radius | 0.04 in |
| Series | 22200 |
| Bore Dia. [Min] | 45.0000 mm |
| I.D. | 1.968 in |
| Radial Internal Clearance | C3 |
| Enclosure | Unsealed |
| Weight | 1.46 LB |
| EAN or UPC | 662327194260 |

