- Spherical Roller Bearing Insert
- Round Bore Type
- 1.59 in Inner Diameter
- Direct Shaft Mounted Locking Device
| I.D. | 1.59 in |
| Bore Dia. [Min] | 30.0000 mm |
| Bore Dia. [Max] | 240.0000 mm |
| Locking Device | Direct Shaft Mounted |
| Radial Internal Clearance | C3 |
| Bearing Type | Spherical Roller Bearing |
| Series | 22200 |
| Bore Type | Round Bore |
| Weight | 0.66 LB |
| EAN or UPC | 793699286786 |

