- Babbitted Bearing Type
- Pillow Block
- 5 15/16 in Shaft Diameter
- 5 1/2 in Center Line To Base Dimension
- 16 1/2 in Bolt Hole Spacing
| Bolt Hole Spacing | 16 1/2 in |
| Bearing Type | Babbitted |
| Shaft Dia. | 5.9375 in |
| Series | 2-1500 |
| Bolt Hole Spacing - Width | 5 in |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| Handle / Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Length Through Bore | 12 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Bolt Size | 1 1/8 in |
| Bolt Holes | 4 |
| Bolt Hole Length | 1 7/8 in |
| Size Code | 596 |
| Temperature Range [Max] | 130 °F |
| Housing Height | 11 29/32 in |
| Center Line to Base Dimension [Min] | 5 1/2 in |
| Base Length | 20 1/2 in |
| Housing Diameter | 8 1/2 in |
| Housing Construction | 2 Piece |
| Base Height | 2 1/8 in |
| Lubrication | Relubricatable |
| Base Width | 8 1/2 in |
| Seal Type | Unsealed |
| Flange Type | 4-Bolt Flange |
| Locking Device | No Locking Device |
| Housing Width | 12 in |
| Weight | 193.0 LB |
| EAN or UPC | 662327194116 |

