- Bronze Bushed Bearing Type
- Pillow Block
- 4 15/16 in Shaft Diameter
- 4 1/2 in Center Line To Base Dimension
- 15 in Bolt Hole Spacing
features
- Cast iron housing
- Two-piece angular joint design
- Four-bolt base
- Bronze bearing
- Relubricatable
| Base Width | 7 in |
| Inch/Metric | Inch |
| End Type | Open End |
| Bearing Type | Bronze Bushed |
| Bolt Hole Length | 1 5/8 in |
| Bearing Design | Non-Expansion |
| Size Code | 580 |
| Length Through Bore | 10 in |
| Mounted Unit Duty | Normal-Duty |
| Series | 2-1500 |
| Center Line to Base Dimension [Min] | 4 1/2 in |
| Bolt Hole Spacing - Width | 4 in |
| Housing Height | 9 3/4 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Housing Width | 10 in |
| Base Height | 1 7/8 in |
| Handle / Housing Material | Cast Iron |
| Overall Width | 10 in |
| Bolt Hole Spacing | 15 in |
| Housing Construction | 2 Piece |
| Pillow Block Type | Thru-Bolt |
| Temperature Range [Max] | 300 °F |
| Seal Type | Unsealed |
| Bolt Holes | 4 |
| Base Length | 18 in |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 4.9375 in |
| Housing Diameter | 7.25 in |
| Locking Device | No Locking Device |
| Bolt Size | 7/8 in |
| Weight | 115.0 LB |
| EAN or UPC | 662327194086 |

