- Bronze Bushed Bearing Type
- Pillow Block
- 3 15/16 in Shaft Diameter
- 3 3/4 in Center Line To Base Dimension
- 12 in Bolt Hole Spacing
features
- Relubricatable
- Cast iron housing
- Two-piece angular joint design
- Four-bolt base
- Bronze bearing
| Bolt Holes | 4 |
| Handle / Housing Material | Cast Iron |
| Bolt Size | 3/4 in |
| Inch/Metric | Inch |
| Housing Height | 8 1/4 in |
| Housing Width | 8 in |
| Length Through Bore | 8 in |
| Mounted Unit Duty | Normal-Duty |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| End Type | Open End |
| Overall Width | 8 in |
| Series | 2-1500 |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Bronze Bushed |
| Base Height | 1 5/8 in |
| Bolt Hole Length | 1 3/8 in |
| Locking Device | No Locking Device |
| Size Code | 564 |
| Shaft Dia. | 3.9375 in |
| Housing Diameter | 5 7/8 in |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 300 °F |
| Base Length | 14 3/4 in |
| Bolt Hole Spacing | 12 in |
| Housing Material | Cast Iron |
| Center Line to Base Dimension [Min] | 3 3/4 in |
| Base Width | 5 1/2 in |
| Bolt Hole Spacing - Width | 3 in |
| Housing Construction | 2 Piece |
| Seal Type | Unsealed |
| Weight | 65.25 LB |
| EAN or UPC | 662327194048 |

