- Babbitted Bearing Type
- Pillow Block
- 3 7/16 in Shaft Diameter
- 3 1/2 in Center Line To Base Dimension
- 10 1/2 in Bolt Hole Spacing
features
- Cast iron housing
- Two-piece angular joint design
- Four-bolt base
- Bronze bearing
- Babbitt bearing
- Relubricatable
| Locking Device | No Locking Device |
| Temperature Range [Max] | 130 °F |
| Bearing Design | Non-Expansion |
| Bearing Type | Babbitted |
| Series | 2-1500 |
| Housing Width | 7 in |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Seal Type | Unsealed |
| Length Through Bore | 7 in |
| Base Length | 13 in |
| Housing Diameter | 5 1/4 in |
| Base Height | 1 1/2 in |
| Overall Width | 7 in |
| Housing Height | 7 1/8 in |
| Pillow Block Type | Thru-Bolt |
| Size Code | 556 |
| End Type | Open End |
| Handle / Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Bolt Holes | 4 |
| Housing Construction | 2 Piece |
| Bolt Hole Length | 1 1/4 in |
| Inch/Metric | Inch |
| Base Width | 5 in |
| Shaft Dia. | 3.4375 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing - Width | 2.75 in |
| Center Line to Base Dimension [Min] | 3 1/2 in |
| Bolt Hole Spacing | 10 1/2 in |
| Bolt Size | 3/4 in |
| Weight | 45.902 LB |
| EAN or UPC | 662327194017 |

