- Babbitted Bearing Type
- Pillow Block
- 2 11/16 in Shaft Diameter
- 3 in Center Line To Base Dimension
- 8 1/4 in Bolt Hole Spacing
features
- Cast iron housing
- Two-piece angular joint design
- Four-bolt base
- Bronze bearing
- Babbitt bearing
- Relubricatable
| Base Height | 1 1/4 in |
| Bearing Type | Babbitted |
| Bolt Hole Spacing | 8 1/4 in |
| Housing Diameter | 4 in |
| Size Code | 544 |
| Center Line to Base Dimension [Min] | 3 in |
| Temperature Range [Max] | 130 °F |
| Inch/Metric | Inch |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Base Width | 4 1/4 in |
| Housing Height | 6 in |
| Length Through Bore | 5.5 in |
| Bolt Size | 5/8 in |
| Locking Device | No Locking Device |
| Housing Width | 5 1/2 in |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Spacing - Width | 2.25 in |
| Bolt Hole Length | 1 in |
| Handle / Housing Material | Cast Iron |
| Base Length | 10 1/2 in |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Seal Type | Unsealed |
| Series | 2-1500 |
| End Type | Open End |
| Shaft Dia. | 2.6875 in |
| Housing Construction | 2 Piece |
| Overall Width | 5 1/2 in |
| Bolt Holes | 4 |
| Mounted Unit Duty | Normal-Duty |
| Weight | 23.25 LB |
| EAN or UPC | 662327193980 |

