- Babbitted Bearing Type
- Pillow Block
- 4 7/16 in Shaft Diameter
- 4 1/8 in Center Line To Base Dimension
- 13 1/2 in Bolt Hole Spacing
features
- Cast iron housing
- Two-piece gibbed joint design
- Four-bolt base
- Babbitt bearing
- Relubricatable
| Bolt Holes | 4 |
| Lubrication | Relubricatable |
| Locking Device | No Locking Device |
| Size Code | 472 |
| Seal Type | Unsealed |
| Bearing Type | Babbitted |
| Base Length | 16 1/2 in |
| Housing Width | 9 in |
| Center Line to Base Dimension [Min] | 4 1/8 in |
| End Type | Open End |
| Flange Type | 4-Bolt Flange |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Housing Diameter | 6.625 in |
| Overall Width | 9 in |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing - Width | 3.5 in |
| Bolt Size | 7/8 in |
| Pillow Block Type | Thru-Bolt |
| Base Height | 1 3/4 in |
| Mounted Unit Duty | Normal-Duty |
| Housing Height | 7 7/8 in |
| Series | 2-1400 |
| Length Through Bore | 9 in |
| Housing Material | Cast Iron |
| Bolt Hole Length | 1 1/2 in |
| Shaft Dia. | 4.4375 in |
| Base Width | 6 1/4 in |
| Bolt Hole Spacing | 13 1/2 in |
| Temperature Range [Max] | 130 °F |
| Weight | 88.12 LB |
| EAN or UPC | 662327193607 |

