- Babbitted Bearing Type
- Pillow Block
- 4 in Shaft Diameter
features
- Cast iron housing
- Two-piece gibbed joint design
- Four-bolt base
- Babbitt bearing
- Relubricatable
| Bolt Size | 3/4 in |
| Bolt Holes | 4 |
| Bolt Hole Spacing | 12 in |
| Shaft Dia. | 4 in |
| Lubrication | Relubricatable |
| Overall Width | 8 in |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Locking Device | No Locking Device |
| Mounted Unit Duty | Normal-Duty |
| Base Height | 1 1/2 in |
| Temperature Range [Max] | 130 °F |
| Housing Construction | 2 Piece |
| Length Through Bore | 8 in |
| Base Width | 5 1/2 in |
| Series | 1400 Series |
| Handle / Housing Material | Cast Iron |
| Housing Width | 8 in |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange |
| Base Length | 14 3/4 in |
| Bolt Hole Length | 1 3/8 in |
| Housing Height | 6 13/16 in |
| Seal Type | Unsealed |
| Bearing Type | Babbitted |
| Bolt Hole Spacing - Width | 3 in |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Weight | 61.0 LB |
| EAN or UPC | 662327992279 |

