- Babbitted Bearing Type
- Pillow Block
- 3 in Shaft Diameter
features
- Cast iron housing
- Two-piece gibbed joint design
- Four-bolt base
- Babbitt bearing
- Relubricatable
| Shaft Dia. | 3 in |
| Mounted Unit Duty | Normal-Duty |
| Locking Device | No Locking Device |
| Housing Material | Cast Iron |
| Base Height | 1 3/8 in |
| Overall Width | 6 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 4 |
| Housing Width | 6 in |
| Base Length | 11 in |
| Bolt Hole Spacing | 8 3/4 in |
| Seal Type | Unsealed |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Series | 1400 Series |
| Base Width | 4 1/2 in |
| End Type | Open End |
| Bolt Hole Length | 1 in |
| Housing Height | 4 7/8 in |
| Bolt Size | 5/8 in |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Babbitted |
| Length Through Bore | 6 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing - Width | 2.5 in |
| Temperature Range [Max] | 130 °F |
| Housing Construction | 2 Piece |
| Weight | 25.57 LB |
| EAN or UPC | 662327967154 |

